RMC 90 Deg Elbow, 3-1/2 in, Threaded, Steel, PVC Coated, Black
Mfr # PV3590EL00
Zoro # G0355945
product price: $448.99
/ea
Free Shipping & Returns
Key Features
Trade Size
3-1/2 in
Connection Type
Threaded
Material
Steel
Finish
PVC Coated
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV3590EL00
Zoro #
G0355945
UPC #
847656053956
Country of Origin
United States
Dimensions
Trade Size
3-1/2 in
Overall Length
20 7/8 in
Thread Size
3 1/2"
Outside Dia.
4 in
Compatible Conduit Trade Size
3 1/2 in
Elbow Radius
15 in
Conduit Trade Size
3 1/2 in
Description
Elbow, 90 Degrees, Steel, Trade Size 3 1/2 in, Overall Length 20 7/8 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 3 1/2 In., Thread Type NPS, Thread Gender Male to Male, Elbow Angle 90 Degrees , Conduit Fitting Type Elbow, Standards NEMA RN-1, UL File Number E226472, UL/cUL Listed, UL6 and ANSI C80.1, For Use With RMC, For Conduit Type RMC, Elbow Radius 15 in, Color Black, Compatible Conduit Trade Size 3 1/2 in, Connection Orientation 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.