RMC Clamp, 1 in, Screw On, PVC, PVC Coated, Black
Mfr # PV1000CB3
Zoro # G0360678
product price: $50.89
/eaKey Features
Conduit Fitting Type
Clamp
Trade Size
1 in
Connection Type
Screw On
Material
PVC
Finish
PVC Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV1000CB3
Zoro #
G0360678
UPC #
847656072605
Country of Origin
Multiple
Dimensions
Trade Size
1 in
Compatible Conduit Trade Size
1 in
Compatible Pipe Size
1 in
Compatible Nominal Conduit/Pipe Size
1 in
Flange Thickness
1 in
Details
Item
RMC
Conduit Fitting Type
Clamp
Connection Type
Screw On
Material
PVC
Finish
PVC Coated
Color
Black
For Use With
Conduit
Application
Used to Securely Mount Conduit to a Wall or Structure for Support
Load Rating
Not Rated
Nominal Conduit/Pipe/Threaded Rod
1 in
Jaw Opening
Not Rated
Compatible Conduit Type
RMC
Load Capacity
10 lb
Sub-Category
Back Spacers
Description
Back Spacer, Flange Thickness 1 in, Load Capacity 10 lb, Compatible Pipe Size 1 in, Steel, Finish PVC Coated, Black, Compatible Conduit Trade Size 1 in, Compatible Conduit Type RMC, Compatible Nominal Conduit/Pipe Size 1 in, For Use With Conduit, Mounting Location Wall, Mounting Type Screw On, Back Spacers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.