RMC Coupling, 1-1/4 in x 3/4 in, Coupling, Steel, PVC Coated, Black
Mfr # PV1200REC42
Zoro # G0358928
product price: $157.99
/ea
Free Shipping & Returns
Key Features
Trade Size
1-1/4 in x 3/4 in
Connection Type
Coupling
Material
Steel
Finish
PVC Coated
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV1200REC42
Zoro #
G0358928
UPC #
847656074104
Country of Origin
United States
Dimensions
Trade Size
1-1/4 in x 3/4 in
Thread Size
1 1/4" to 3/4"
Compatible Conduit Trade Size
1 1/4 in to 3/4 in
Overall Height
3/4 in, 1 1/4 in
Reduction Size
1 1/4 in to 3/4 in
Conduit Trade Size
1 1/4 in to 3/4 in
Details
Item
RMC
Conduit Fitting Type
Coupling
Connection Type
Coupling
Material
Steel
Finish
PVC Coated
Color
Black
For Use With
RMC
Hazardous Location
Yes
Standards
Class I, Division 1 & 2, Groups A, B, C, D, Class III, CSA Standard: C22.2 No. 30, National Electric Code/ CEC, REC 21 - 86, UL Standard: 886
Hazardous Location Rating
Class I, Div 1 and 2, Groups A, B, C, D, Class III
For Conduit Type
RMC
Application
Used to Join Conduit and Fittings of Different Sizes
Insulated
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Compatible Conduit Type
RMC
Connection Orientation
Straight
Conduit Fitting Material
Steel
Description
Reducing Coupling, Steel, Trade Size 3/4 in, 1 1/4 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 1 1/4 In. to 3/4 In., Conduit Fitting Type Reducer, Standards Class I, Division 1 & 2, Groups A, B, C, D, Class III, CSA Standard: C22.2 No. 30, National Electric Code/ CEC, REC 21 - 86, UL Standard: 886, For Use With RMC, For Conduit Type RMC, Overall Height 3/4 in, 1 1/4 in, Color Black, Compatible Conduit Trade Size 1 1/4 in to 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.