Zoro Homepage

RMC Coupling, 1 in x 2 in, Coupling, Steel, PVC Coated, Black

  • Mfr # PV2000REC603

  • Zoro # G0357248


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Coupling
Trade Size
1 in x 2 in
Connection Type
Coupling
Material
Steel
Finish
PVC Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV2000REC603
Zoro #
G0357248
UPC #
847656076184
Country of Origin
United States

Dimensions

Trade Size
1 in x 2 in
Thread Size
2" to 1"
Overall Height
1 in, 2 in
Compatible Conduit Trade Size
2 in to 1 in
Reduction Size
2 in to 1 in

Details

Item
RMC
Conduit Fitting Type
Coupling
Connection Type
Coupling
Material
Steel
Finish
PVC Coated
Color
Black
Standards
Class I, Division 1 & 2, Groups A, B, C, D, Class III, CSA Standard: C22.2 No. 30, National Electric Code/ CEC, REC 21 - 86, UL Standard: 886
For Conduit Type
RMC
Hazardous Location Rating
Class I, Div 1 and 2, Groups A, B, C, D, Class III
Hazardous Location
Yes
For Use With
RMC
Application
Used to Join Conduit and Fittings of Different Sizes
Insulated
Yes
Connection Orientation
Straight
Compatible Conduit Type
RMC
Indoor/Outdoor Usage
Indoor/Outdoor
Conduit Fitting Material
Steel

Description

Reducing Coupling, Steel, Trade Size 1 in, 2 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 2 In. to 1 In., Conduit Fitting Type Reducer, Standards Class I, Division 1 & 2, Groups A, B, C, D, Class III, CSA Standard: C22.2 No. 30, National Electric Code/ CEC, REC 21 - 86, UL Standard: 886, For Use With RMC, For Conduit Type RMC, Overall Height 1 in, 2 in, Color Black, Compatible Conduit Trade Size 2 in to 1 in, Connection Orientation Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.