Zoro Homepage

RMC Coupling, 2 in, Coupling, Steel, PVC Coated, Black

  • Mfr # PV2000TCC6

  • Zoro # G0356137


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Trade Size
2 in
Connection Type
Coupling
Material
Steel
Finish
PVC Coated
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV2000TCC6
Zoro #
G0356137
UPC #
847656076276
Country of Origin
Multiple

Dimensions

Trade Size
2 in
Compatible Conduit Trade Size
2 in
Overall Height
2 in
Conduit Trade Size
2 in

Details

Item
RMC
Conduit Fitting Type
Coupling
Connection Type
Coupling
Material
Steel
Finish
PVC Coated
Color
Black
Application
To Connect Two Pieces of Conduit Were the Conduit can't bBe Turned
For Use With
RMC
Insulated
Yes
Standards
CSA Standard: C22.2 No. 18, UL Standard 514B
Includes
Stainless Steel Hardware
For Conduit Type
RMC
Connection Orientation
Straight
Indoor/Outdoor Usage
Indoor/Outdoor
Compatible Conduit Type
RMC
Rain Tight
Yes
Conduit Fitting Material
Steel

Description

Split Coupling, Steel, Trade Size 2 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Conduit Fitting Type Coupling, Standards CSA Standard: C22.2 No. 18, UL Standard 514B, For Use With RMC, For Conduit Type RMC, Overall Height 2 in, Color Black, Compatible Conduit Trade Size 2 in, Connection Orientation Straight, Connection Type Coupling, Includes Stainless Steel Hardware, Indoor/Outdoor Usage Indoor/Outdoor, Rain Tight Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.