Zoro Homepage

RMC Coupling, 2 in x 3/4 in, Coupling, Steel, PVC Coated, Black

  • Mfr # PV2000REC602

  • Zoro # G0357196


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Trade Size
2 in x 3/4 in
Connection Type
Coupling
Material
Steel
Finish
PVC Coated
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV2000REC602
Zoro #
G0357196
UPC #
847656076177
Country of Origin
United States

Dimensions

Trade Size
2 in x 3/4 in
Thread Size
2" to 3/4"
Overall Height
3/4 in, 2 in
Compatible Conduit Trade Size
2 in to 3/4 in
Reduction Size
2 in to 3/4 in
Conduit Trade Size
2 in to 3/4 in

Details

Item
RMC
Conduit Fitting Type
Coupling
Connection Type
Coupling
Material
Steel
Finish
PVC Coated
Color
Black
Standards
Class I, Division 1 & 2, Groups A, B, C, D, Class III, CSA Standard: C22.2 No. 30, National Electric Code/ CEC, REC 21 - 86, UL Standard: 886
For Use With
RMC
For Conduit Type
RMC
Insulated
Yes
Hazardous Location
Yes
Application
Used to Join Conduit and Fittings of Different Sizes
Hazardous Location Rating
Class I, Div 1 and 2, Groups A, B, C, D, Class III
Connection Orientation
Straight
Compatible Conduit Type
RMC
Indoor/Outdoor Usage
Indoor/Outdoor
Conduit Fitting Material
Steel

Description

Reducing Coupling, Steel, Trade Size 3/4 in, 2 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 2 In. to 3/4 In., Conduit Fitting Type Reducer, Standards Class I, Division 1 & 2, Groups A, B, C, D, Class III, CSA Standard: C22.2 No. 30, National Electric Code/ CEC, REC 21 - 86, UL Standard: 886, For Use With RMC, For Conduit Type RMC, Overall Height 3/4 in, 2 in, Color Black, Compatible Conduit Trade Size 2 in to 3/4 in, Connection Orientation Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.