RMC Coupling, 3/4 in x 1/2 in, Coupling, Steel, PVC Coated, Black
Mfr # PV0700REC21
Zoro # G0359838
product price: $85.39
/ea
Free Shipping & Returns
Key Features
Trade Size
3/4 in x 1/2 in
Connection Type
Coupling
Material
Steel
Finish
PVC Coated
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV0700REC21
Zoro #
G0359838
UPC #
847656072131
Country of Origin
United States
Dimensions
Trade Size
3/4 in x 1/2 in
Thread Size
3/4" to 1/2"
Compatible Conduit Trade Size
3/4 in to 1/2 in
Reduction Size
3/4 in to 1/2 in
Overall Height
1/2 in, 3/4 in
Conduit Trade Size
3/4 in to 1/2 in
Details
Item
RMC
Conduit Fitting Type
Coupling
Connection Type
Coupling
Material
Steel
Finish
PVC Coated
Color
Black
For Use With
RMC
For Conduit Type
RMC
Application
Used to Join Conduit and Fittings of Different Sizes
Standards
Class I, Division 1 & 2, Groups A, B, C, D, Class III, CSA Standard: C22.2 No. 30, National Electric Code/ CEC, REC 21 - 86, UL Standard: 886
Insulated
Yes
Hazardous Location
Yes
Hazardous Location Rating
Class I, Div 1 and 2, Groups A, B, C, D, Class III
Connection Orientation
Straight
Indoor/Outdoor Usage
Indoor/Outdoor
Compatible Conduit Type
RMC
Conduit Fitting Material
Steel
Description
Reducing Coupling, Steel, Trade Size 1/2 in, 3/4 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 3/4 In. to 1/2 In., Conduit Fitting Type Reducer, Standards Class I, Division 1 & 2, Groups A, B, C, D, Class III, CSA Standard: C22.2 No. 30, National Electric Code/ CEC, REC 21 - 86, UL Standard: 886, For Use With RMC, For Conduit Type RMC, Overall Height 1/2 in, 3/4 in, Color Black, Compatible Conduit Trade Size 3/4 in to 1/2 in, Connection Orientation Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.