RMC Grounding Hub, 2-1/2 in, Push-On; Threaded, PVC, PVC Coated, Black
Mfr # PV2500ST7
Zoro # G0356207
product price: $319.99
/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
Grounding Hub
Trade Size
2-1/2 in
Connection Type
Push-On; Threaded
Material
PVC
Finish
PVC Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV2500ST7
Zoro #
G0356207
UPC #
847656077167
Country of Origin
Multiple
Dimensions
Trade Size
2-1/2 in
Overall Length
4 1/4 in
Outside Diameter
4.75 in
Overall Height
4 7/32 in
Compatible Conduit Trade Size
2 1/2 in
Conduit Trade Size
2 1/2 in
Description
Hubs for PVC Coated Metal Conduit, Steel, Trade Size 2 1/2 in, Overall Length 4 1/4 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Conduit Fitting Type Hub, Standards NEC/CEC: Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2, Class I, Zone 1, AEx e II, Class I, Zone 1, Ex e II, NEMA 2, 3, 3R, 4, 4x, 11 and 12, UL 514B, For Use With RMC, For Conduit Type RMC, Overall Height 4 7/32 in, Color Black, Compatible Conduit Trade Size 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.