Zoro Homepage

RMC Grounding Hub, 3 in, Push-On; Threaded, PVC, PVC Coated, Black

  • Mfr # PV3000ST8

  • Zoro # G0355577


product price: $461.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Grounding Hub
Trade Size
3 in
Connection Type
Push-On; Threaded
Material
PVC
Finish
PVC Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV3000ST8
Zoro #
G0355577
UPC #
847656078126
Country of Origin
Multiple

Dimensions

Trade Size
3 in
Overall Length
4 5/16 in
Outside Diameter
5.25 in
Compatible Conduit Trade Size
3 in
Overall Height
4 9/32 in
Conduit Trade Size
3 in

Description

Hubs for PVC Coated Metal Conduit, Steel, Trade Size 3 in, Overall Length 4 5/16 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Conduit Fitting Type Hub, Standards NEC/CEC: Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2, Class I, Zone 1, AEx e II, Class I, Zone 1, Ex e II, NEMA 2, 3, 3R, 4, 4x, 11 and 12, UL 514B, For Use With RMC, For Conduit Type RMC, Overall Height 4 9/32 in, Color Black, Compatible Conduit Trade Size 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.