RMC Metallic Conduit, 1-1/2 in Trade Size, 10 ft, Steel, PVC Coated, Black

  • Mfr # PV1510CT00

  • Zoro # G0361439


product price:  $252.99
/ea
Item requires special delivery charges. A $21.25 per item surcharge will be applied.

Key Features

Conduit Type
RMC
Nominal Length
10 ft
Material
Steel
Finish
PVC Coated
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PV1510CT00
Zoro #
G0361439
UPC #
847656075194
Country of Origin
United States

Dimensions

Trade Size
1-1/2 in
Nominal Length
10 ft
Wall Thickness
0.13 in
Inside Dia.
1 5/8 in
Outside Diameter
1.98 in

Details

Item
Metallic Conduit
Conduit Type
RMC
Material
Steel
Finish
PVC Coated
Color
Black
Standards
NEMA RN-1, UL File Number E226472
Special Features
Corrosion Resistant
Conduit Style
Conduit
Connection Type
Rigid

Description

Metal Conduit - PVC Coated, Steel, Trade Size 1 1/2 in, Inside Diameter 1.63 in, Outside Diameter 1.98 in, Wall Thickness 0.13 in, Nominal Length 10 ft, Conduit Type RMC, Black, Conduit Style Conduit, NEMA RN-1, UL File Number E226472, Connection Type Rigid, Finish PVC Coated, Corrosion Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.