RMC Nipple, 1/2 in, Threaded, PVC, PVC Coated, Black
Mfr # PV0535CN00
Zoro # G0360851
product price: $46.89
/eaKey Features
Conduit Fitting Type
Nipple
Trade Size
1/2 in
Connection Type
Threaded
Material
PVC
Finish
PVC Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV0535CN00
Zoro #
G0360851
UPC #
847656055707
Country of Origin
United States
Dimensions
Trade Size
1/2 in
Overall Length
3 1/2 in
Inside Dia.
0.622 in
Thickness
0.218 in
Thread Size
1/2"-14
Outside Dia.
0.84 in
Overall Height
3 1/2 in
Compatible Conduit Trade Size
1/2 in
Conduit Trade Size
1/2 in
Description
Nipple for PVC Coated Metal Conduit, Steel, Trade Size 1/2 in, Overall Length 3 1/2 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 1/2 In.-14, Conduit Fitting Type Nipple, Standards ANSI C80.1, NEMA RN-1, UL File Number E226472 and E230584, UL/cUL listed, UL6, For Use With RMC, For Conduit Type RMC, Overall Height 3 1/2 in, Weight 0.26 lb, Color Black, Compatible Conduit Trade Size 1/2 in, Connection Orientation Straight, Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.