Zoro Homepage

RMC Nipple, 2-1/2 in, Threaded, PVC, PVC Coated, Black

  • Mfr # PV2550CN00

  • Zoro # G0358998


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Nipple
Trade Size
2-1/2 in
Connection Type
Threaded
Material
PVC
Finish
PVC Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV2550CN00
Zoro #
G0358998
UPC #
847656056155
Country of Origin
United States

Dimensions

Trade Size
2-1/2 in
Overall Length
5 in
Outside Dia.
2.469 in
Thickness
0.406 in
Inside Dia.
2.469 in
Thread Size
2 1/2"
Compatible Conduit Trade Size
2 1/2 in
Overall Height
5 in
Conduit Trade Size
2 1/2 in

Details

Item
RMC
Conduit Fitting Type
Nipple
Connection Type
Threaded
Material
PVC
Finish
PVC Coated
Color
Black
For Conduit Type
RMC
For Use With
RMC
Standards
ANSI C80.1, NEMA RN-1, UL File Number E226472 and E230584, UL/cUL listed, UL6
Insulated
Yes
Application
Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings
Includes
Color Coded Threaded Protectors
Indoor/Outdoor Usage
Indoor/Outdoor
Weight
2.25 lb
Rain Tight
Yes
Connection Orientation
Straight
Compatible Conduit Type
RMC
Conduit Fitting Material
Steel

Description

Nipple for PVC Coated Metal Conduit, Steel, Trade Size 2 1/2 in, Overall Length 5 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 2 1/2 In., Conduit Fitting Type Nipple, Standards ANSI C80.1, NEMA RN-1, UL File Number E226472 and E230584, UL/cUL listed, UL6, For Use With RMC, For Conduit Type RMC, Overall Height 5 in, Weight 2.25 lb, Color Black, Compatible Conduit Trade Size 2 1/2 in, Connection Orientation Straight, Connection Type Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.