Zoro Homepage

RMC Nipple, 2-1/2 in, Threaded, PVC, PVC Coated, Black

  • Mfr # PV2560CN00

  • Zoro # G0358578


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Nipple
Trade Size
2-1/2 in
Connection Type
Threaded
Material
PVC
Finish
PVC Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV2560CN00
Zoro #
G0358578
UPC #
847656056162
Country of Origin
United States

Dimensions

Trade Size
2-1/2 in
Overall Length
6 in
Thickness
0.406 in
Thread Size
2 1/2"
Inside Dia.
2.469 in
Outside Dia.
2.469 in
Compatible Conduit Trade Size
2 1/2 in
Overall Height
6 in
Conduit Trade Size
2 1/2 in

Details

Item
RMC
Conduit Fitting Type
Nipple
Connection Type
Threaded
Material
PVC
Finish
PVC Coated
Color
Black
For Conduit Type
RMC
Insulated
Yes
Application
Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings
For Use With
RMC
Includes
Color Coded Threaded Protectors
Standards
ANSI C80.1, NEMA RN-1, UL File Number E226472 and E230584, UL/cUL listed, UL6
Rain Tight
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Connection Orientation
Straight
Weight
2.7 lb
Compatible Conduit Type
RMC
Conduit Fitting Material
Steel

Description

Nipple for PVC Coated Metal Conduit, Steel, Trade Size 2 1/2 in, Overall Length 6 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 2 1/2 In., Conduit Fitting Type Nipple, Standards ANSI C80.1, NEMA RN-1, UL File Number E226472 and E230584, UL/cUL listed, UL6, For Use With RMC, For Conduit Type RMC, Overall Height 6 in, Weight 2.7 lb, Color Black, Compatible Conduit Trade Size 2 1/2 in, Connection Orientation Straight, Connection Type Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.