RMC Nipple, 3/4 in, Threaded, PVC, PVC Coated, Black
Mfr # PV0745CN00
Zoro # G0360809
product price: $47.69
/eaKey Features
Conduit Fitting Type
Nipple
Trade Size
3/4 in
Connection Type
Threaded
Material
PVC
Finish
PVC Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV0745CN00
Zoro #
G0360809
UPC #
847656055790
Country of Origin
United States
Dimensions
Trade Size
3/4 in
Overall Length
4 1/2 in
Outside Dia.
1.05 in
Thread Size
3/4"-14
Inside Dia.
0.824 in
Thickness
0.266 in
Overall Height
4 1/2 in
Compatible Conduit Trade Size
3/4 in
Conduit Trade Size
3/4 in
Description
Nipple for PVC Coated Metal Conduit, Steel, Trade Size 3/4 in, Overall Length 4 1/2 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 3/4 In.-14, Conduit Fitting Type Nipple, For Use With RMC, For Conduit Type RMC, Overall Height 4 1/2 in, Compatible Conduit Trade Size 3/4 in, Connection Orientation Straight, Connection Type Threaded, Includes Color Coded Threaded Protectors, Indoor/Outdoor Usage Indoor/Outdoor, Rain Tight Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.