Zoro Homepage

RMC Nipple, 4 in, Threaded, PVC, PVC Coated, Black

  • Mfr # PV4012CN00

  • Zoro # G0356015


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Nipple
Trade Size
4 in
Connection Type
Threaded
Material
PVC
Finish
PVC Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV4012CN00
Zoro #
G0356015
UPC #
847656055660
Country of Origin
United States

Dimensions

Trade Size
4 in
Overall Length
12 in
Inside Dia.
4.026 in
Thread Size
4"
Outside Dia.
4-1/2 in
Thickness
0.474 in
Compatible Conduit Trade Size
4 in
Overall Height
12 in
Conduit Trade Size
4 in

Description

Nipple for PVC Coated Metal Conduit, Steel, Trade Size 4 in, Overall Length 12 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 4 In., Conduit Fitting Type Nipple, Standards ANSI C80.1, NEMA RN-1, UL File Number E226472 and E230584, UL/cUL listed, UL6, For Use With RMC, For Conduit Type RMC, Overall Height 12 in, Weight 12 lb, Color Black, Compatible Conduit Trade Size 4 in, Connection Orientation Straight, Connection Type Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.