RMC Reducer, 1-1/4 in x 1/2 in, Bushing, Steel, PVC Coated, Black
Mfr # PV1205RE41
Zoro # G0361055
product price:Â $44.99
/eaKey Features
Conduit Fitting Type
Reducer
Trade Size
1-1/4 in x 1/2 in
Connection Type
Bushing
Material
Steel
Finish
PVC Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV1205RE41
Zoro #
G0361055
UPC #
847656074258
Country of Origin
United States
Dimensions
Trade Size
1-1/4 in x 1/2 in
Thread Size
1 1/4" to 1/2"
Reduction Size
1 1/4 in to 1/2 in
Overall Height
1/2 in, 1 1/4 in
Compatible Conduit Trade Size
1 1/4 in to 1/2 in
Conduit Trade Size
1 1/4 in to 1/2 in
Details
Item
RMC
Conduit Fitting Type
Reducer
Connection Type
Bushing
Material
Steel
Finish
PVC Coated
Color
Black
Standards
NEC/CEC, UL 886, CSA C22.2 No.30
Hazardous Location
Yes
For Use With
RMC
Application
Used to Join Conduit and Fittings of Different Sizes
Hazardous Location Rating
Class I, Div 1 and 2, Groups A, B, C, D, Class III
For Conduit Type
RMC
Insulated
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Compatible Conduit Type
RMC
Rain Tight
Yes
Conduit Fitting Material
Steel
Description
Reducer Bushing for PVC Coated Metal Conduit, Steel, Trade Size 1/2 in, 1 1/4 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 1 1/4 In. to 1/2 In., Conduit Fitting Type Bushing, For Use With RMC, For Conduit Type RMC, Overall Height 1/2 in, 1 1/4 in, Compatible Conduit Trade Size 1 1/4 in to 1/2 in, Connection Type Bushing Reducer, Indoor/Outdoor Usage Indoor/Outdoor, Rain Tight Yes, Reduction Size 1 1/4 in to 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.