RMC Reducer, 1 in x 3/4 in, Bushing, Steel, PVC Coated, Black
Mfr # PV1007RE32
Zoro # G0361326
product price:Â $24.19
/eaKey Features
Trade Size
1 in x 3/4 in
Connection Type
Bushing
Material
Steel
Finish
PVC Coated
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PV1007RE32
Zoro #
G0361326
UPC #
847656073329
Country of Origin
United States
Dimensions
Trade Size
1 in x 3/4 in
Thread Size
1" to 3/4"
Reduction Size
1 in to 3/4 in
Overall Height
3/4 in, 1 in
Compatible Conduit Trade Size
1 in to 3/4 in
Conduit Trade Size
1 in to 3/4 in
Details
Item
RMC
Conduit Fitting Type
Reducer
Connection Type
Bushing
Material
Steel
Finish
PVC Coated
Color
Black
Application
Used to Join Conduit and Fittings of Different Sizes
Standards
NEC/CEC, UL 886, CSA C22.2 No.30
Hazardous Location Rating
Class I, Div 1 and 2, Groups A, B, C, D, Class III
For Conduit Type
RMC
For Use With
RMC
Insulated
Yes
Hazardous Location
Yes
Compatible Conduit Type
RMC
Indoor/Outdoor Usage
Indoor/Outdoor
Rain Tight
Yes
Conduit Fitting Material
Steel
Description
Reducer Bushing for PVC Coated Metal Conduit, Steel, Trade Size 3/4 in, 1 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 1 In. to 3/4 In., Conduit Fitting Type Bushing, For Use With RMC, For Conduit Type RMC, Overall Height 3/4 in, 1 in, Compatible Conduit Trade Size 1 in to 3/4 in, Connection Type Bushing Reducer, Indoor/Outdoor Usage Indoor/Outdoor, Rain Tight Yes, Reduction Size 1 in to 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.