RMC Reducer, 2-1/2 in x 1 in, Bushing, Steel, PVC Coated, Black
Mfr # PV2510RE73
Zoro # G0357589
product price:Â $227.99
/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
Reducer
Trade Size
2-1/2 in x 1 in
Connection Type
Bushing
Material
Steel
Finish
PVC Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV2510RE73
Zoro #
G0357589
UPC #
847656077266
Country of Origin
United States
Dimensions
Trade Size
2-1/2 in x 1 in
Thread Size
2 1/2" to 1"
Compatible Conduit Trade Size
2 1/2 in to 1 in
Reduction Size
2 1/2 in to 1 in
Overall Height
1 in, 2 1/2 in
Conduit Trade Size
2 1/2 in to 1 in
Details
Item
RMC
Conduit Fitting Type
Reducer
Connection Type
Bushing
Material
Steel
Finish
PVC Coated
Color
Black
For Conduit Type
RMC
Standards
NEC/CEC, UL 886, CSA C22.2 No.30
Application
Used to Join Conduit and Fittings of Different Sizes
For Use With
RMC
Hazardous Location Rating
Class I, Div 1 and 2, Groups A, B, C, D, Class III
Insulated
Yes
Hazardous Location
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Rain Tight
Yes
Compatible Conduit Type
RMC
Conduit Fitting Material
Steel
Description
Reducer Bushing for PVC Coated Metal Conduit, Steel, Trade Size 1 in, 2 1/2 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 2 1/2 In. to 1 In., Conduit Fitting Type Bushing, For Use With RMC, For Conduit Type RMC, Overall Height 1 in, 2 1/2 in, Compatible Conduit Trade Size 2 1/2 in to 1 in, Connection Type Bushing Reducer, Indoor/Outdoor Usage Indoor/Outdoor, Rain Tight Yes, Reduction Size 2 1/2 in to 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.