RMC Reducer, 3 in x 1-1/2 in, Bushing, Steel, PVC Coated, Black
Mfr # PV3015RE85
Zoro # G0357430
product price:Â $293.99
/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
Reducer
Trade Size
3 in x 1-1/2 in
Connection Type
Bushing
Material
Steel
Finish
PVC Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV3015RE85
Zoro #
G0357430
UPC #
847656078270
Country of Origin
United States
Dimensions
Trade Size
3 in x 1-1/2 in
Thread Size
3" to 1 1/2"
Reduction Size
3 in to 1 1/2 in
Compatible Conduit Trade Size
3 in to 1 1/2 in
Overall Height
1 1/2 in, 3 in
Conduit Trade Size
3 in to 1 1/2 in
Details
Item
RMC
Conduit Fitting Type
Reducer
Connection Type
Bushing
Material
Steel
Finish
PVC Coated
Color
Black
For Conduit Type
RMC
Standards
NEC/CEC, UL 886, CSA C22.2 No.30
Hazardous Location Rating
Class I, Div 1 and 2, Groups A, B, C, D, Class III
Application
Used to Join Conduit and Fittings of Different Sizes
For Use With
RMC
Hazardous Location
Yes
Insulated
Yes
Rain Tight
Yes
Compatible Conduit Type
RMC
Indoor/Outdoor Usage
Indoor/Outdoor
Conduit Fitting Material
Steel
Description
Reducer Bushing for PVC Coated Metal Conduit, Steel, Trade Size 1 1/2 in, 3 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 3 In. to 1 1/2 In., Conduit Fitting Type Bushing, For Use With RMC, For Conduit Type RMC, Overall Height 1 1/2 in, 3 in, Compatible Conduit Trade Size 3 in to 1 1/2 in, Connection Type Bushing Reducer, Indoor/Outdoor Usage Indoor/Outdoor, Rain Tight Yes, Reduction Size 3 in to 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.