RMC Coupling, 3 in, Coupling, Steel, PVC Coated, Black
Mfr # PV3000TCC8
Zoro # G0354877
product price:Â $789.99
/ea
Free Shipping & Returns
Key Features
Trade Size
3 in
Connection Type
Coupling
Material
Steel
Finish
PVC Coated
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PV3000TCC8
Zoro #
G0354877
UPC #
847656078164
Country of Origin
Multiple
Dimensions
Trade Size
3 in
Overall Height
3 in
Compatible Conduit Trade Size
3 in
Conduit Trade Size
3 in
Details
Item
RMC
Conduit Fitting Type
Coupling
Connection Type
Coupling
Material
Steel
Finish
PVC Coated
Color
Black
Application
To Connect Two Pieces of Conduit Were the Conduit can't bBe Turned
Includes
Stainless Steel Hardware
Insulated
Yes
For Conduit Type
RMC
For Use With
RMC
Standards
CSA Standard: C22.2 No. 18, UL Standard 514B
Compatible Conduit Type
RMC
Indoor/Outdoor Usage
Indoor/Outdoor
Rain Tight
Yes
Connection Orientation
Straight
Conduit Fitting Material
Steel
Description
Split Coupling, Steel, Trade Size 3 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Conduit Fitting Type Coupling, Standards CSA Standard: C22.2 No. 18, UL Standard 514B, For Use With RMC, For Conduit Type RMC, Overall Height 3 in, Color Black, Compatible Conduit Trade Size 3 in, Connection Orientation Straight, Connection Type Coupling, Includes Stainless Steel Hardware, Indoor/Outdoor Usage Indoor/Outdoor, Rain Tight Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.