Threaded Rod Hanger, Malleable Iron PVC Coated
Mfr # PV0500RAC50HD
Zoro # G0360556
product price: $56.99
/eaKey Features
Nominal/Conduit Pipe
1/2"
For Use With
Conduit
Material
Malleable Iron
Finish
PVC Coated
Sub-Category
Clamps
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV0500RAC50HD
Zoro #
G0360556
UPC #
847656071134
Country of Origin
Multiple
Dimensions
For Minimum Beam Thickness
0.5 in
Details
Item
Threaded Rod Hanger
Nominal/Conduit Pipe
1/2"
For Use With
Conduit
Material
Malleable Iron
Finish
PVC Coated
Sub-Category
Clamps
Jaw Opening
Not Rated
Load Rating
Not Rated
Includes
Encapsulated Nuts, U-Bolt
Color
Black
Type
Right Angle Beam clamp
Number of Pieces
1
Nut Style
Locknut
For Beam Shape
Angled
Mounting Style
Clamp On
Description
Right Angle Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.