Threaded Rod Hanger, Malleable Iron PVC Coated
Mfr # PV0700PARC75HD
Zoro # G0360215
product price: $62.89
/eaKey Features
Nominal/Conduit Pipe
3/4"
For Use With
Conduit
Material
Malleable Iron
Finish
PVC Coated
Sub-Category
Clamps
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV0700PARC75HD
Zoro #
G0360215
UPC #
847656072094
Country of Origin
Multiple
Dimensions
For Minimum Beam Thickness
0.75 in
Details
Item
Threaded Rod Hanger
Nominal/Conduit Pipe
3/4"
For Use With
Conduit
Material
Malleable Iron
Finish
PVC Coated
Sub-Category
Clamps
Jaw Opening
Not Rated
Load Rating
Not Rated
Color
Black
Number of Pieces
1
Includes
Encapsulated Nuts, U-Bolt
Type
Parallel Clamp
For Beam Shape
Angled
Mounting Style
Clamp On
Description
Parallel Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.