Threaded Rod Hanger, Malleable Iron PVC Coated
Mfr # PV4000PARC400HD
Zoro # G0358191
product price: $192.59
/ea
Free Shipping & Returns
Key Features
For Use With
Conduit
Material
Malleable Iron
Finish
PVC Coated
Sub-Category
Clamps
Jaw Opening
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV4000PARC400HD
Zoro #
G0358191
UPC #
847656079826
Country of Origin
Multiple
Dimensions
For Minimum Beam Thickness
4 in
Details
Item
Threaded Rod Hanger
For Use With
Conduit
Material
Malleable Iron
Finish
PVC Coated
Sub-Category
Clamps
Jaw Opening
Not Rated
Load Rating
Not Rated
Color
Black
Type
Parallel Clamp
Number of Pieces
1
Includes
Encapsulated Nuts, U-Bolt
For Beam Shape
Angled
Mounting Style
Clamp On
Description
Parallel Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.