Zoro Homepage

Two Hole Strap, Conduit; Pipe Use, 4 in, Steel, PVC Coated

  • Mfr # PV40002S00

  • Zoro # G0360020


product price: $73.59
/ea

Key Features

Nominal/Conduit Pipe
4 in
Material
Steel
Finish
PVC Coated
For Use With
Conduit; Pipe
Width
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV40002S00
Zoro #
G0360020
UPC #
847656079208
Country of Origin
Multiple

Dimensions

Width
1-1/4 in
Length
9-3/4 in
Flange Thickness
4 in
Overall Length
9 3/4 in
Compatible Conduit Trade Size
4 in
Overall Width
1 1/4 in
Compatible Nominal Conduit/Pipe Size
4 in
Compatible Pipe Size
4 in

Details

Item
Two Hole Strap
Nominal/Conduit Pipe
4 in
Material
Steel
Finish
PVC Coated
For Use With
Conduit; Pipe
Sub-Category
Straps
Color
Black
Type
STRAP
Compatible Conduit Type
PVC Coated Conduit
Load Capacity
2,500 lb

Description

Conduit & Pipe Strap Clamp, Two-Hole, Flange Thickness 4 in, Load Capacity 2,500 lb, Compatible Pipe Size 4 in, Steel, Finish PVC Coated, Black, Overall Length 9 3/4 in, Overall Width 1 1/4 in, Compatible Conduit Trade Size 4 in, Compatible Conduit Type PVC Coated Conduit, Compatible Nominal Conduit/Pipe Size 4 in, For Use With Conduit, Mounting Location Wall, Mounting Type Screw On, Conduit Straps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.