U-Bolt 4 in Trade Size, PVC Coated, Black
Mfr # PV4000BUB10
Zoro # G0353328
product price: $3,074.99
/ea
Free Shipping & Returns
Key Features
Conduit Type
U-Bolt
Material
Steel
Finish
PVC Coated
Color
Black
Conduit Outlet Body Capacity
3.0 cu in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV4000BUB10
Zoro #
G0353328
UPC #
847656079239
Country of Origin
United States
Dimensions
Trade Size
4 in
Details
Item
Metallic Conduit
Conduit Type
U-Bolt
Material
Steel
Finish
PVC Coated
Color
Black
Conduit Outlet Body Capacity
3.0 cu in
Liquid Tight Conduit Application
Used To Hang Conduit
Description
Conduit,Mogul,4in.,PVC Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.