Rigid Union, 1/2 in, Threaded, Steel, Galvanized, Black

  • Mfr # PV0500UNY105

  • Zoro # G0359077


product price:  $128.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Union
Trade Size
1/2 in
Connection Type
Threaded
Material
Steel
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PV0500UNY105
Zoro #
G0359077
UPC #
847656071233
Country of Origin
Multiple

Dimensions

Trade Size
1/2 in
Overall Length
3-3/8 in
Compatible Conduit Trade Size
1/2 in
Overall Height
1 19/32 in
Overall Width
1 19/32 in

Details

Item
Rigid
Conduit Fitting Type
Union
Connection Type
Threaded
Material
Steel
Finish
Galvanized
Color
Black
Ends - Hazardous Fittings
1/2 in FNPT x 1/2 in MNPT
Hazardous Location Rating
Class I, Division 1 and 2, Groups A, B, C, D, Class III
Includes
Close Nipple
Application
To Connect and Change Direction of Conduit Runs
Standards
CEC, CSA C22.2 No. 30, National Electric Code, UL 886
Body Style
UNY
Number of Pieces
1
Fitting Type
Union
Weight
0.4 lb
Series
UNY
Thread Gender
Female to Male
Thread Type
NPT
Connection Orientation
Straight
Item - Conduit Fitting
Union
Conduit Fitting Material
Galvanized Steel

Description

Straight Union - Conduit to Box, Thread Gender Female to Male, Trade Size 1/2 in, Compatible Conduit Type Vertical or Horizontal Rigid Conduit, Compatible Conduit Trade Size 1/2 in, Ends - Hazardous Fittings 1/2 in FNPT x 1/2 in MNPT, Overall Length 3 3/8 in, Overall Height 1 19/32 in, Overall Width 1 19/32 in, Weight 0.4 lb, Steel, Finish PVC Coated, Urethane Coated, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class III, UNY, For Use With Conduit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.