Weatherproof Cover, 1 Gang, PVC
Mfr # PV0000DS21G
Zoro # G0358499
product price: $162.99
/ea
Free Shipping & Returns
Key Features
Number of Gangs
1
For Box Shape
Round
Overall Width
2-3/4 in
Material
PVC
Lid Style
No Lid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV0000DS21G
Zoro #
G0358499
UPC #
847656070106
Country of Origin
Multiple
Dimensions
Overall Width
2-3/4 in
Overall Height
4-9/32 in
Width
2 3/4 in
Height
4 9/32 in
Details
Item
Weatherproof Cover
Number of Gangs
1
For Box Shape
Round
Material
PVC
Lid Style
No Lid
Mounting Orientation
Vertical
Color
Black
For Use With
Round Plug
Mounting Box
FS or FD Weatherproof Boxes
Cover Material
Cast Iron
Finish
PVC COATED
Description
Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With Round Plug, Mounting Orientation Vertical, Lid Style No Lid, Number of Gangs 1, Cover Material Cast Iron, Height 4 9/32 in, Width 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.