Weatherproof Cover, 2 Gangs, PVC
Mfr # PV0000S1002G
Zoro # G0359357
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Number of Gangs
2
Overall Width
4-3/16 in
Material
PVC
Lid Style
No Lid
Overall Height
4-5/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV0000S1002G
Zoro #
G0359357
UPC #
847656070151
Country of Origin
Multiple
Dimensions
Overall Width
4-3/16 in
Overall Height
4-5/16 in
Width
4 3/16 in
Height
4 5/16 in
Details
Item
Weatherproof Cover
Number of Gangs
2
Material
PVC
Lid Style
No Lid
Mounting Orientation
Vertical
Color
Black
For Use With
Blank
Mounting Box
FS or FD Weatherproof Boxes
Cover Material
Cast Iron
Finish
PVC COATED
Description
Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With Blank, Mounting Orientation Vertical, Lid Style No Lid, Number of Gangs 2, Cover Material Cast Iron, Height 4 5/16 in, Width 4 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.