Zoro Homepage

Weatherproof Cover, 2 Gangs, PVC

  • Mfr # PV0000S612

  • Zoro # G0358237


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Number of Gangs
2
For Box Shape
Round
Overall Width
4-3/16 in
Material
PVC
Lid Style
No Lid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV0000S612
Zoro #
G0358237
UPC #
847656070236
Country of Origin
Multiple

Dimensions

Overall Width
4-3/16 in
Overall Height
4-5/16 in
Width
4 3/16 in
Height
4 5/16 in

Details

Item
Weatherproof Cover
Number of Gangs
2
For Box Shape
Round
Material
PVC
Lid Style
No Lid
Mounting Orientation
Vertical
Color
Black
For Use With
Round Plug
Mounting Box
FS or FD Weatherproof Boxes
Cover Material
Cast Iron
Finish
PVC COATED

Description

Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With Round Plug, Mounting Orientation Vertical, Lid Style No Lid, Number of Gangs 2, Cover Material Cast Iron, Height 4 5/16 in, Width 4 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.