Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

316, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 1 in L

  • Mfr # S60500HC10

  • Zoro # G2679437


product price: $4.95
/ea
Sold in multiples of 50 for $247.50

Key Features

External Hex Drive
316 Material Grade/Class
System of Measurement
Inch
Head Width
7/8 in
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S60500HC10
Zoro #
G2679437
UPC #
847656005627
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Fastener Length
1 in
Head Width
7/8 in
Min. Thread Length
1 1/4 in
Head Height
5/16 in
Flange Dia.
1/2 in
Thread Length
1 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
316
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1
Item
Hex Head Cap Screw
Thread Type
UNC (Coarse)
Tensile Strength
85,000 psi
Proof Load
65,000 psi
Temp. Range
-250 Degrees to 1700 Degrees F
Rockwell Hardness
HRB95
Thread Fit
2A
Globally Sourced
Globally Sourced
Minimum Temperature
-250 Degrees F
Threadlocker Minimum Temperature
1/2"-13
Maximum Temperature
1,700 Degrees F
Manufacturer Location
Globally Sourced

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 316, Fastener Finish Plain, Dia./Thread Size 1/2 In.-13, Fastener Length 1 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/4 in, Head Height 5/16 in, Head Width 3/4 in, Flange Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.