Shop CALBRITE

316, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L

  • Mfr # S60500HC25
  • Zoro # G9603623

product price: 
$
10.69
/ea
Sold in multiples of 25 for $267.25

Key Features

External Hex Drive
316 Material Grade/Class
System of Measurement
Inch
Head Width
7/8 in
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S60500HC25
Zoro #
G9603623
UPC #
847656009915
Country of Origin
China
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
316
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1
Item
Hex Head Cap Screw
Tensile Strength
85,000 psi
Thread Type
Coarse
Proof Load
65,000 psi
Temp. Range
-250 Degrees to 1700 Degrees F
Rockwell Hardness
HRB95
Minimum Temperature
-250 Degrees F
Thread Fit
2A
Threadlocker Minimum Temperature
1/2"-13
Globally Sourced
Globally Sourced
Maximum Temperature
1,700 Degrees F
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Fastener Industry Standards
ASME B18.2.1
Head Type
Hex
Type
Hex Head Cap Screw
Temperature - Maximum
1,700 Degrees F
Temperature - Minimum
-250 Degrees F
Drive Type
External Hex
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Thread Size
1/2"-13
Fastener Length
2-1/2 in
Head Width
7/8 in
Min. Thread Length
1 1/4 in
Flange Dia.
1/2 in
Head Height
5/16 in
Thread Length
2 1/2 in
Screw Size
1/2 in
Overall Length
1 1/2 in
Minimum Thread Length
2 1/2 in
Wire Rope Length
1 1/2 in
Length
1 1/2 in

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 316, Fastener Finish Plain, Dia./Thread Size 1/2 In.-13, Fastener Length 2 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/4 in, Head Height 5/16 in, Head Width 3/4 in, Flange Dia. 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.