Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

316, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 2 in L

  • Mfr # S60300HC20

  • Zoro # G2679446


product price: $4.39
/ea
Sold in multiples of 25 for $109.75

Key Features

External Hex Drive
316 Material Grade/Class
System of Measurement
Inch
Head Width
0.6563 in
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S60300HC20
Zoro #
G2679446
UPC #
847656005504
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Fastener Length
2 in
Head Width
0.6563 in
Flange Dia.
3/8 in
Min. Thread Length
1 1/4 in
Head Height
15/64 in
Thread Length
2 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
316
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1
Item
Hex Head Cap Screw
Temp. Range
-250 Degrees to 1700 Degrees F
Rockwell Hardness
HRB95
Tensile Strength
85,000 psi
Proof Load
65,000 psi
Thread Type
UNC (Coarse)
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
3/8"-16
Minimum Temperature
-250 Degrees F
Maximum Temperature
1,700 Degrees F
Thread Fit
2A
Manufacturer Location
Globally Sourced

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 316, Fastener Finish Plain, Dia./Thread Size 3/8 In.-16, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/4 in, Head Height 15/64 in, Head Width 9/16 in, Flange Dia. 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.