Zoro Homepage

Angle Bracket, 45 deg., 2 Hole

  • Mfr # S600002B45

  • Zoro # G9607534


product price: $31.89
/ea

Key Features

Sub-Category
Fittings and Brackets
Color
Silver
Finish
Polished
Material
316 Stainless Steel
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S600002B45
Zoro #
G9607534
UPC #
847656003784
Country of Origin
Multiple

Dimensions

Depth
2 in
Thickness
1/4 in
Length
2 in
Width
1 39/64 in
Length (Straight Wireway)
2 in
Overall Length
2 in
Overall Depth
2 in
Overall Width
1 5/8 in
Hole Diameter
9/16 in

Details

Sub-Category
Fittings and Brackets
Item
2-Hole 45 Degrees Angle Bracket
Color
Silver
Finish
Polished
Material
316 Stainless Steel
For Use With
1 5/8 in Strut Channels
Features
45 Degrees Angle
Connection Type
Threaded
Resistance Properties
Surface Resistant
Thread Type
NPT

Description

Angle Bracket,SS,Overall L 2in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.