Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beam Clamp, Stainless Steel Brite

  • Mfr # S60200BC00

  • Zoro # G9607421


product price: $24.15
/ea

Key Features

For Use With
Conduit
Material
Stainless Steel
Finish
Brite
Load Rating
150 lb
Hole Size
1/4"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S60200BC00
Zoro #
G9607421
UPC #
847656002923
Country of Origin
Multiple

Dimensions

Hole Size
1/4"-20
Thread Size
1/4"
Compatible Pipe Size
1/4 in

Details

Item
Threaded Rod Hanger
For Use With
Conduit
Material
Stainless Steel
Finish
Brite
Load Rating
150 lb
Jaw Opening
1-5/32 in
Standards
ASTM A351, ASTM F593
Sub-Category
Clamps
Includes
Set Screw
Type
Stainless Steel BEAM CLAMP
Color
Polished Silver
Mounting Style
Screw
Nut Style
Locknut
Load Capacity
150 lb
Resistance Properties
Corrosion Resistant
Weight
0.19 lb
Mounting Orientation
Bottom Mount
Industry Standards
ASTM A351, ASTM F593
Maximum Load Capacity
150 lb

Description

Beam Clamp, Load Capacity 150 lb, Standards ASTM A351, ASTM F593

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.