Box Cover, Square Box Type, 2 Gang, Stainless Steel, Blank Cover Type
Mfr # S607BLPLTD
Zoro # G9603781
product price: $35.95
/eaKey Features
Box Type
Square
For Box Shape
Square
Cover Type
Blank
Overall Length
4-1/2 in
Overall Width
4-1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S607BLPLTD
Zoro #
G9603781
UPC #
847656005801
Country of Origin
Multiple
Dimensions
Overall Length
4-1/2 in
Overall Width
4-1/2 in
Overall Depth
1/8 in
Overal Depth
1/8 in
Details
Item
Box Cover
Box Type
Square
Number of Gangs
2
For Box Shape
Square
Cover Type
Blank
Material
Stainless Steel
Lid Style
Cover Cap
Mounting Orientation
Horizontal or Vertical
Gasket Material
Neoprene
For Use With
Double Gang Device Box
Color
Silver
Standards
UL Listed
Includes
316SS Screws
Product Type
Box Cover
Cover Material
Stainless Steel
Cover Design
Blank
NEMA Enclosure Rating
3R
Description
Electrical Box Cover, Box Type Square, Cover Type Blank, Number of Gangs 2, Material Stainless Steel, Depth 1/8 in, Width 4 1/2 in, Length 4 1/2 in, For Use With Double Gang Device Box, Capacity Not Applicable, Raised Height Not Applicable, Color Silver, Gasket Material Neoprene, Standards UL Listed, Includes 316SS Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.