Zoro Homepage

IMC Reducing Bushing, 1-1/4 in x 3/4 in, Threaded, 316 Stainless Steel, Polished, Red

  • Mfr # S61200FB07

  • Zoro # G9605486


product price: $74.29
/ea

Key Features

Conduit Fitting Type
Reducing Bushing
Trade Size
1-1/4 in x 3/4 in
Connection Type
Threaded
Material
316 Stainless Steel
Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S61200FB07
Zoro #
G9605486
UPC #
847656001858
Country of Origin
Multiple

Dimensions

Trade Size
1-1/4 in x 3/4 in
Overall Length
1-5/8 in
Thread Size
1 1/4" to 3/4"
Compatible Conduit Trade Size
1 1/4 in x 3/4 in
Overall Height
1 in
Overall Width
1 5/8 in
Conduit Trade Size
1 1/4 in x 3/4 in

Details

Item
IMC
Conduit Fitting Type
Reducing Bushing
Connection Type
Threaded
Material
316 Stainless Steel
Finish
Polished
Color
Red
For Conduit Type
RMC, IMC
Conduit Hole
3/4"
For Use With
Use with Stainless Steel Conduit to Connect Smaller Sizes of Conduit to Larger Trade Sizes
Thread Type
NPS, NPT
Weight
0.32 lb
Compatible Conduit Type
RMC, IMC
Conduit Fitting Material
316 Stainless Steel

Description

Reducing Bushing, 316 Stainless Steel, Trade Size 3/4 in, 1 1/4 in, Overall Length 1 5/8 in, Finish Polished, Compatible Conduit Type RMC, IMC, Thread Size 1 1/4 In. to 3/4 In., Thread Type NPS, NPT, Conduit Fitting Type Reducer, For Use With Use with Stainless Steel Conduit to Connect Smaller Sizes of Conduit to Larger Trade Sizes, For Conduit Type RMC, IMC, Overall Height 1 in, Overall Width 1 5/8 in, Weight 0.32 lb, Compatible Conduit Trade Size 1 1/4 in x 3/4 in, Connection Type Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.