Clamp, Conduit; Pipe Use, 1-1/2 in, 316 Stainless Steel, Polished Brite

  • Mfr # S61500SP00

  • Zoro # G9607787


product price:  $30.29
/ea

Key Features

Nominal/Conduit Pipe
1-1/2 in
Material
316 Stainless Steel
Finish
Polished Brite
For Use With
Conduit; Pipe
Length
3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S61500SP00
Zoro #
G9607787
UPC #
847656005948
Country of Origin
China

Dimensions

Length
3-1/2 in
Width
5/8 in
Height
27/16 in
Overall Length
3 1/2 in
Thickness
.150"
Steel Thickness
0.25"
Length (Straight Wireway)
3.4 in
Compatible Pipe Size
1 1/2 in
Compatible Conduit Trade Size
1 1/2 in
Overall Height
2 7/16 in
Overall Width
5/8 in
Compatible Nominal Conduit/Pipe Size
1 1/2 in

Details

Item
Clamp
Nominal/Conduit Pipe
1-1/2 in
Material
316 Stainless Steel
Finish
Polished Brite
For Use With
Conduit; Pipe
Sub-Category
Conduit Clamps
Standards
Federal Specifications WW-H-171, MSS SP-58, MSS SP-69
Type
Stainless Steel Split Ring Clamp
Includes
(2) Bolts
Color
Polished Silver
Resistance Properties
Corrosion Resistant
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Orientation
Horizontal, Vertical
Compatible Conduit Type
IMC, RMC
Weight
0.2 lb
Standard
MSS SP-58 & SP-69, WW-H-171

Description

Conduit Hanger Clamp, Split-Ring, Compatible Pipe Size 1 1/2 in, 316 Stainless Steel, Finish Polished, Overall Length 3 1/2 in, Overall Width 5/8 in, Overall Height 2 7/16 in, Compatible Conduit Trade Size 1 1/2 in, Compatible Conduit Type IMC, RMC, Compatible Nominal Conduit/Pipe Size 1 1/2 in, Includes (2) Bolts, Indoor/Outdoor, Mounting Location Wall, Horizontal, Vertical, Resistance Properties Corrosion Resistant, Federal Specifications WW-H-171, MSS SP-58, MSS SP-69, Steel Thickness 0.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.