Zoro Homepage

Conduit Bodies

  • Mfr # S61000LR00

  • Zoro # G021851398


product price: $96.99
/ea
Free Shipping & Returns

Key Features

Conduit Outlet Body Material
Stainless Steel
Conduit Outlet Body Hub Style
Threaded
Hub Size
1 in
Conduit Outlet Body Style
LR
Standards
UL, UL 514A, CSA C22.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S61000LR00
Zoro #
G021851398
UPC #
-
Country of Origin
Mexico

Dimensions

Hub Size
1 in

Details

Conduit Outlet Body Material
Stainless Steel
Conduit Outlet Body Hub Style
Threaded
Conduit Outlet Body Style
LR
Standards
UL, UL 514A, CSA C22.2

Description

1in Hub, 11 Cu Inch, Polished Brite, 316 Stainless Steel, Form 8, LR-Type, Conduit Body

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.