Zoro Homepage

Conduit Body Cover, Screw In

  • Mfr # S60700CG00

  • Zoro # G9603833


product price: $25.59
/ea

Key Features

Hazardous Location
No
Hub Size
3/4 in
Design
Screw In
Material
Stainless Steel
Includes
Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S60700CG00
Zoro #
G9603833
UPC #
847656001322
Country of Origin
United States

Dimensions

Hub Size
3/4 in
Fits Hub Size
3/4 in

Details

Item
Covers for Conduit Access Fitting
Hazardous Location
No
Design
Screw In
Material
Stainless Steel
Includes
Screws
For Use With
Form 8 Conduit Bodies
Finish
Polished
Accessory Type
Cover, Gasket, Screw Set
Hazardous Location Rating
Not Rated
Gasket Included
Yes
Connection Type
Set Screw

Description

Covers for Conduit Access Fitting, Material Stainless Steel, For Use With Form 8 Conduit Bodies, Includes Screws, Connection Type Set Screw, Finish Polished, Accessory Type Cover, Gasket, Screw Set, Gasket Included Yes, Hazardous Location No, Hazardous Location Rating Not Rated, Fits Hub Size 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.