Conduit Body Cover, Screw In
Mfr # S61500CG00
Zoro # G9603815
product price: $39.49
/eaKey Features
Hazardous Location
No
Hub Size
1 1/2 in
Design
Screw In
Material
Stainless Steel
Includes
Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S61500CG00
Zoro #
G9603815
UPC #
847656001346
Country of Origin
Multiple
Dimensions
Hub Size
1 1/2 in
Fits Hub Size
1 1/2 in
Details
Item
Covers for Conduit Access Fitting
Hazardous Location
No
Design
Screw In
Material
Stainless Steel
Includes
Screws
For Use With
Form 8 Conduit Bodies
Connection Type
Set Screw
Gasket Included
Yes
Hazardous Location Rating
Not Rated
Accessory Type
Cover, Gasket, Screw Set
Finish
Polished
Description
Covers for Conduit Access Fitting, Material Stainless Steel, For Use With Form 8 Conduit Bodies, Includes Screws, Connection Type Set Screw, Finish Polished, Accessory Type Cover, Gasket, Screw Set, Gasket Included Yes, Hazardous Location No, Hazardous Location Rating Not Rated, Fits Hub Size 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.