Zoro Homepage

Conduit Clamp, 316 SS, 1-1/4 In

  • Mfr # S61200SC00

  • Zoro # G1827430


product price: $8.15
/ea

Key Features

Sub-Category
Clamps and Hangers
Color
Silver
Finish
Polished
Conduit Size
1 1/4 in
Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S61200SC00
Zoro #
G1827430
UPC #
847656002732
Country of Origin
Multiple

Dimensions

Conduit Size
1 1/4 in
Thread Size
1/4 in-20
Depth
1/4 in
Length
3 1/4 in
Thickness
5/64 in
Width
1 1/4 in
Length (Straight Wireway)
3 1/4 in
Overall Width
1 1/4 in
For Strut Channel Size
1 5/8 in
Nominal Strut Size
1 1/4 in
Overall Length
3 1/4 in
Strut Trade Size
1 1/4 in
Overall Depth
1/4 in
Size
1-1/4"

Description

Conduit Support Strap, For Use With 1 5/8 in Strut Channels, Conduit, Overall Length 3 1/4 in, Overall Depth 1/4 in, Overall Width 1 1/4 in, Thickness 5/64 in, 316 Stainless Steel, Finish Polished, Color Silver, Strut Trade Size 1 1/4 in, Thread Size 1/4 in-20, Cable Range 1.250 in, For Strut Channel Size 1 5/8 in, Includes Bolt, Nut, Nominal Strut Size 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.