Zoro Homepage

Conduit Clamp, 316 SS, 3-1/2 In

  • Mfr # S63500SC00

  • Zoro # G9607446


product price: $35.29
/ea

Key Features

Sub-Category
Clamps and Hangers
Color
Silver
Finish
Polished
Conduit Size
3 1/2 in
Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S63500SC00
Zoro #
G9607446
UPC #
847656002787
Country of Origin
Multiple

Dimensions

Conduit Size
3 1/2 in
Thread Size
3/8 in-16
Depth
1/4 in
Length
6 in
Width
1 1/4 in
Thickness
1/8 in
Length (Straight Wireway)
6 in
Overall Depth
1/4 in
Strut Trade Size
3 1/2 in
Overall Width
1 1/4 in
Nominal Strut Size
3 1/2 in
For Strut Channel Size
1 5/8 in
Overall Length
6 in

Details

Sub-Category
Clamps and Hangers
Item
Conduit Support Strap
Color
Silver
Finish
Polished
Material
316 Stainless Steel
For Use With
1 5/8 in Strut Channels
Conduit Type
Rigid
Includes
Bolt, Nut
Cable Range
3.500 in

Description

Conduit Support Strap, For Use With 1 5/8 in Strut Channels, Overall Length 6 in, Overall Depth 1/4 in, Overall Width 1 1/4 in, Thickness 1/8 in, 316 Stainless Steel, Finish Polished, Color Silver, Strut Trade Size 3 1/2 in, Thread Size 3/8 in-16, Cable Range 3.500 in, For Strut Channel Size 1 5/8 in, Includes Bolt, Nut, Nominal Strut Size 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.