Zoro Homepage

Conduit Fitting Connector, 1-1/2 in, Threaded, Stainless Steel, Gray

  • Mfr # S61500FCHZ

  • Zoro # G801253527


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Connector
Trade Size
1-1/2 in
Connection Type
Threaded
Material
Stainless Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S61500FCHZ
Zoro #
G801253527
UPC #
-
Country of Origin
United Kingdom

Dimensions

Trade Size
1-1/2 in
Compatible Conduit Trade Size
PG50

Details

Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Threaded
Material
Stainless Steel
Color
Gray
Hazardous Location Rating
Zone 1, Zone 2, Zone 21, Zone 22
For Use With
Liquid Tight Conduit
Standards
EN 61386, Group I and Group II, IEC EN 61386, REACH, ROHS, Zone 1, Zone 2, Zone 21 and Zone 22
Box Connection
1 1/2 in NPT
Indoor/Outdoor Usage
Indoor/Outdoor
Compatible Conduit Type
Flexible Liquid Tight Metallic Conduit
Connection Orientation
Straight
Series
LTP - EXD
Connector Style
Straight

Description

Liquid-Tight Conduit Fitting, Trade Size 1 1/2 in, Compatible Conduit Trade Size PG50, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Box Connection 1 1/2 in NPT, Stainless Steel, Color Gray, For Use With Liquid Tight Conduit, Connection Orientation Straight, Hazardous Location Rating Zone 1, Zone 2, Zone 21, Zone 22, Conduit Fitting Type Connector, Connection Type Threaded, Connector Style Straight, Indoor/Outdoor Usage Indoor/Outdoor, LTP - EXD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.