Conduit Fitting Connector, 1 in, Threaded, Stainless Steel, Painted, Gray
Mfr # S61000FCHZ
Zoro # G101253531
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Trade Size
1 in
Connection Type
Threaded
Material
Stainless Steel
Finish
Painted
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S61000FCHZ
Zoro #
G101253531
UPC #
-
Country of Origin
United Kingdom
Dimensions
Trade Size
1 in
Compatible Conduit Trade Size
PG32
Details
Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Threaded
Material
Stainless Steel
Finish
Painted
Color
Gray
Standards
EN 61386, Group I and Group II, IEC EN 61386, REACH, ROHS, Zone 1, Zone 2, Zone 21 and Zone 22
Hazardous Location Rating
Zone 1, Zone 2, Zone 21, Zone 22
Box Connection
1 in NPT
For Use With
Liquid Tight Conduit
Connector Style
Straight
Connection Orientation
Straight
Indoor/Outdoor Usage
Indoor/Outdoor
Compatible Conduit Type
Flexible Liquid Tight Metallic Conduit
Series
LTP - EXD
Description
Liquid-Tight Conduit Fitting, Trade Size 1 in, Compatible Conduit Trade Size PG32, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Box Connection 1 in NPT, Stainless Steel, Color Gray, For Use With Liquid Tight Conduit, Connection Orientation Straight, Hazardous Location Rating Zone 1, Zone 2, Zone 21, Zone 22, Conduit Fitting Type Connector, Connection Type Threaded, Connector Style Straight, Indoor/Outdoor Usage Indoor/Outdoor, LTP - EXD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.