Zoro Homepage

Conduit Fitting Coupling, 4", SET SCR, 316 Stainless Steel, Painted

  • Mfr # S24000CCSS

  • Zoro # G601259798


product price: $919.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Coupling
Trade Size
4"
Connection Type
SET SCR
Material
316 Stainless Steel
Finish
Painted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S24000CCSS
Zoro #
G601259798
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
4"

Details

Item
Conduit Fitting
Conduit Fitting Type
Coupling
Connection Type
SET SCR
Material
316 Stainless Steel
Finish
Painted

Description

Coupling, 316 Stainless Steel, Conduit Fitting Type Coupling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.