
Conduit Fitting Flex, 1-1/2 in, Threaded, 316 Stainless Steel, PVC Coated, Blue
Mfr # S61500FCHG
Zoro # G506879114
product price: $294.99
/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
Flex
Trade Size
1-1/2 in
Connection Type
Threaded
Material
316 Stainless Steel
Finish
PVC Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S61500FCHG
Zoro #
G506879114
UPC #
847656012205
Country of Origin
United Kingdom
Dimensions
Trade Size
1-1/2 in
Overall Length
2 15/32 in
Outside Diameter
2.44 in
Inside Diameter
1.48 in
Overall Width
2 9/16 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Flex
Connection Type
Threaded
Material
316 Stainless Steel
Finish
PVC Coated
Color
Blue
Mesh Material
No Strain Relief Mesh
Box Connection
NPT
Hazardous Location Rating
Not Rated
Standards
IP Rated IP66/IP68/IP69, NEMA 4X, NSF/ANSI 169 Certified, RoHS
Insulated
Yes
For Use With
Hygienic Flex Conduits
Weight
1 lb
Connection Orientation
Straight
Connector Style
Straight
Compatible Conduit Type
Flexible Conduit
Series
FCHG
Insulation Material
Nylon PA6
Description
Hygenic Flex Fitting, Insulated Yes, Trade Size 1 1/2 in, Compatible Conduit Type Flexible Conduit, Box Connection NPT, 316 Stainless Steel, Color Blue (All Plastic Parts); Stainless Steel, For Use With Hygienic Flex Conduits, Connection Orientation Straight, Mesh Material No Strain Relief Mesh, Hazardous Location Rating Not Rated, Connection Type Threaded, Connector Style Straight, Insulation Material Nylon PA6, Outside Diameter 2.44 in, Overall Length 2 15/32 in, Overall Width 2 9/16 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.