Zoro Homepage

Conduit Fitting Flex, 2 in, Threaded, 316 Stainless Steel, brite, Blue

  • Mfr # S62000FCHG

  • Zoro # G406878743


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Flex
Trade Size
2 in
Connection Type
Threaded
Material
316 Stainless Steel
Finish
brite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S62000FCHG
Zoro #
G406878743
UPC #
847656012212
Country of Origin
United Kingdom

Dimensions

Trade Size
2 in
Overall Length
2 15/32 in
Overall Width
3 in
Inside Diameter
1.93 in
Outside Diameter
2.95 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Flex
Connection Type
Threaded
Material
316 Stainless Steel
Finish
brite
Color
Blue
Standards
IP Rated IP66/IP68/IP69, NEMA 4X, NSF/ANSI 169 Certified, RoHS
For Use With
Hygienic Flex Conduits
Box Connection
NPT
Insulated
Yes
Mesh Material
No Strain Relief Mesh
Hazardous Location Rating
Not Rated
Connection Orientation
Straight
Weight
1.28 lb
Series
FCHG
Compatible Conduit Type
Flexible Conduit
Insulation Material
Nylon PA6
Connector Style
Straight

Description

Hygenic Flex Fitting, Insulated Yes, Trade Size 2 in, Compatible Conduit Type Flexible Conduit, Box Connection NPT, 316 Stainless Steel, Color Blue (All Plastic Parts); Stainless Steel, For Use With Hygienic Flex Conduits, Connection Orientation Straight, Mesh Material No Strain Relief Mesh, Hazardous Location Rating Not Rated, Connection Type Threaded, Connector Style Straight, Insulation Material Nylon PA6, Outside Diameter 2.95 in, Overall Length 2 15/32 in, Overall Width 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.