Zoro Homepage

Conduit Fitting Grounding Connector, 1 in, Compression, 316 Stainless Steel, Polished, Silver

  • Mfr # S61000FCS0

  • Zoro # G9604971


product price: $84.59
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Grounding Connector
Trade Size
1 in
Connection Type
Compression
Material
316 Stainless Steel
Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S61000FCS0
Zoro #
G9604971
UPC #
847656005863
Country of Origin
Multiple

Dimensions

Trade Size
1 in
NPT Size
1"
Knockout Size
1"
Compatible Knockout Trade Size
1 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Grounding Connector
Connection Type
Compression
Material
316 Stainless Steel
Finish
Polished
Color
Silver
Style - Connector
Straight
Box Connection
1 in MNPT
Cable Clamping Method
Compression Nut
Standards
NEMA 4X
Insulation Type
Internal
Insulated
Yes
Use With - Metallic Building Cable
Bare and Coated Stainless Steel Flexible Conduit
For Use With
Flexible Metal Conduit
Application
Used to Connect Stainless Flexible Conduit to Other Fittings
Connector Type
Straight
Male/Female
Male
Weight
0.35 lb
Connector Style
Straight
Resistance Properties
Corrosion Resistant
Connection Orientation
Straight
Fitting Sub-Category
Straight Connectors
Item - Building Cable Connector
Metallic Sheath Cable Connector

Description

Liquid-Tight Connector for Flexible Conduit, Box Connection 1 in MNPT, Trade Size 1 in, 316 Stainless Steel, Insulated Yes, Silver, For Use With Flexible Metal Conduit, NEMA 4X, Connector Style Straight, Connection Orientation Straight, Compression Nut, Compatible Knockout Trade Size 1 in, Corrosion Resistant, Weight 0.35 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.