Zoro Homepage

Conduit Fitting Grounding Connector, 3/4 in, Compression, 316 Stainless Steel, Polished, Silver

  • Mfr # S60700FC45

  • Zoro # G9604926


product price: $93.59
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Grounding Connector
Trade Size
3/4 in
Connection Type
Compression
Material
316 Stainless Steel
Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S60700FC45
Zoro #
G9604926
UPC #
847656002268
Country of Origin
Multiple

Dimensions

Trade Size
3/4 in
Knockout Size
3/4"
NPT Size
3/4"
Compatible Knockout Trade Size
3/4 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Grounding Connector
Connection Type
Compression
Material
316 Stainless Steel
Finish
Polished
Color
Silver
Standards
NEMA 4X
For Use With
Flexible Metal Conduit
Use With - Metallic Building Cable
Bare and Coated Stainless Steel Flexible Conduit
Cable Clamping Method
Compression Nut
Style - Connector
45 Degrees
Insulated
Yes
Box Connection
3/4 in MNPT
Insulation Type
Internal
Application
Used to Connect Stainless Flexible Conduit to Other Fittings at 45 Degrees
Thread Type
NPT
Resistance Properties
Corrosion Resistant
Connector Style
45 Degrees
Weight
0.38 lb
Connection Orientation
45 Degrees
Item - Building Cable Connector
Metallic Sheath Cable Connector
Fitting Sub-Category
Elbows

Description

Liquid-Tight Connector for Flexible Conduit, Box Connection 3/4 in MNPT, Trade Size 3/4 in, 316 Stainless Steel, Insulated Yes, Silver, For Use With Flexible Metal Conduit, NEMA 4X, Connector Style 45 Degrees , Connection Orientation 45 Degrees , Compression Nut, Compatible Knockout Trade Size 3/4 in, Corrosion Resistant, Thread Type NPT, Weight 0.38 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.