Zoro Homepage

Conduit Fitting Plug, 1 in, Threaded, Stainless Steel, Painted

  • Mfr # S61000DP00

  • Zoro # G201253530


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Trade Size
1 in
Connection Type
Threaded
Material
Stainless Steel
Finish
Painted
Overall Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S61000DP00
Zoro #
G201253530
UPC #
847656085940
Country of Origin
Taiwan, Province of China

Dimensions

Trade Size
1 in
Overall Length
1 1/2 in
Inside Diameter
0.8 in
Outside Diameter
1.5 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Plug
Connection Type
Threaded
Material
Stainless Steel
Finish
Painted
Application
Condensation, Fluid Drainage, Ventilation
Weight
0.68 lb

Description

Conduit Fitting, Trade Size 1 in, Compatible Conduit Type Threaded Conduit, Overall Length 1 1/2 in, Outside Diameter 1.5 in, Weight 0.68 lb, Stainless Steel, Finish Polished, For Use With Threaded Conduit, Application Condensation, Fluid Drainage, Ventilation, Inside Diameter 0.8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.